!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-TEMP E.P. GREASE 400 G CRTRG NLGI 2

HIGH-TEMP E.P. GREASE 400 G CRTRG NLGI 2

SUPER LUBE

HIGH-TEMP E.P. GREASE 400 G CRTRG NLGI 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-TEMP E.P. GREASE 400 G CRTRG NLGI 2

HIGH-TEMP E.P. GREASE 400 G CRTRG NLGI 2

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.30 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNC71150
  • Mfr. Model # 71150
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemHigh Temperature Grease
  • Base OilSynthetic
  • NSF RatingH1 Food Grade
  • Grease ColourWhite
  • Lubricant AdditivesPTFE
  • Max. Operating Temp.475 Degrees F
  • Flash PointGreater Than260 Degrees C ( Greater Than500 Degrees F)
  • Four-Ball WearLess Than 1.0 mm
  • Timken OK Load50 lb
  • ApplicationAnti Friction or Roller Bearings, Bakery Conveyor Bearings, Ceramic Curing Ovens, Furnace Door Hinges, Generator Bearings, Oven Damper Controls, Paint, Plain (Journal, Sleeve, Guide) Bearings
  • FeaturesDielectric, Food Grade and Clean, Maximum Temperature Up to 650 Degrees F, Intermittently, Excellent Resistance to Salt Water and Most Detergents, Resists Corrosive Chemicals, Will Not Dry Out or Form Harmful Abrasive Deposit, No Oil Separation, Superior E.P. Characteristics, Good Film Strength, Outlasts Conventional Greases, Meets or Exceeds Api 5Ct Section 5A3 Requirements for Grease-Like Compounds, Creates A Highly Concentrated Syncolon(R) (Ptfe) Barrier, Environmentally Friendly, Biodegradable, Kosher Certified, Nsf Registered (H1), #141972
  • VOC ContentLess Than1%
  • Chemical BasePTFE
  • Lubricant FilmMultipurpose Lubricant
  • Lubricant ColourWhite
  • NLGI Grade 2
  • Container Size 14.1 oz
  • Grease Thickener Fumed Silica
  • Grease Container Cartridge
  • Min. Operating Temp. -30 Degrees F
  • ISO Viscosity Grade NLGI 2
  • Dropping Point Greater Than500 Degrees F
  • Specific Gravity 0.89
  • Standards NSF Registered, Category Code H-1
  • Series High Temperature E.P. Grease
  • Lubricant Type Multipurpose Lubricant
  • Net Weight 14.1 oz
  • Lubricant Container Cartridge
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list