Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This high-maneuverability cube truck measures 30 inch width x 34 inch height x 40 inch length, and is blue. It is made out of wood. In addition, it has a 600-pound load capacity. It also features polyurethane.
Spécifications techniques
ItemHigh-Maneuverability Cube Truck
Load Capacity600 lb
Cubic Yard Capacity0.55 cu yd
Overall Length40 in
Overall Height34 in
ColourBlue
Caster/Wheel Mounting LocationStandard
Caster Wheel Dia.4 in
Caster/Wheel Configuration(4) Swivel
Lid/Cover TypeNo Lid/Cover
Number of Drain Holes0
Caster Wheel/Tread MaterialPolyurethane
Cube Truck TypeStandard
Cubic Foot Capacity14.2 cu ft
Bushel Capacity12 bu
Overall Width30 in
Container MaterialPolyethylene
Frame MaterialWood
Caster Wheel TypeStandard
Caster Brake TypeNo Brake Included
Container LegendNone
Mobility OptionManual
Quiet Performance FeaturesPolyurethane
Caster Core MaterialPolyurethane
Pays d’origineUnited States
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
: $995.29
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
: $1,169.17
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
: $127.86
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
: $255.03
/ each
Droit de manutention écologique:
Droit de manutention écologique
: