Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
SemipneumaticSemipneumatic wheels are made of thick rubber with a nonpressurized air pocket in the centre. They won't go flat if punctured, making them suitable for rolling over debris.
Standard & DiamondStandard has four wheels or casters, with one at each corner of the base. Diamond also has four wheels, with one at the midpoint of each side. Diamond is more maneuverable than standard, but standard offers better steering control.
Product ITEM is unavailable. See products from the same category below.
Cube Trucks
Cube trucks are wheeled containers with tall, impact-resistant, rigid plastic walls that keep items from falling out of the trucks as they're moving. They are used for transporting bulk materials such as mail, garbage, or laundry.
This high-maneuverability cube truck measures 27 inch width x 29 inch height x 38 1/2 inch length, and is black. It includes diamond steel base and it is made out of steel. In addition, it has a 300-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 27 inch width x 29 inch height x 38 1/2 inch length, and is black. It includes diamond steel base and it is made out of steel. In addition, it has a 300-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 24 1/4 inch width x 27 inch height x 36 1/4 inch length, and is grey. It is made out of iron. In addition, it has a 400-pound load capacity.
This general purpose cube truck measures 24 1/4 inch width x 27 inch height x 36 1/4 inch length, and is grey. It is made out of iron. In addition, it has a 400-pound load capacity.
This general purpose cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is red. It is made out of steel. In addition, it has a 600-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is red. It is made out of steel. In addition, it has a 600-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.
Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.
This general purpose cube truck measures 34 inch width x 38 1/2 inch height x 48 inch length, and is red. It is made out of steel. In addition, it has a 800-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 34 inch width x 38 1/2 inch height x 48 inch length, and is red. It is made out of steel. In addition, it has a 800-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 32 inch width x 37 1/2 inch height x 45 inch length, and is black. It includes diamond steel base and it is made out of steel. In addition, it has a 500-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 32 inch width x 37 1/2 inch height x 45 inch length, and is black. It includes diamond steel base and it is made out of steel. In addition, it has a 500-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is grey. It is made out of steel. In addition, it has a 600-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is grey. It is made out of steel. In addition, it has a 600-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 27 inch width x 29 inch height x 38 1/2 inch length, and is grey. It includes diamond steel base and it is made out of steel. In addition, it has a 200-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 27 inch width x 29 inch height x 38 1/2 inch length, and is grey. It includes diamond steel base and it is made out of steel. In addition, it has a 200-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 27 inch width x 30 inch height x 39 inch length, and is red. It is made out of steel. In addition, it has a 500-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 27 inch width x 30 inch height x 39 inch length, and is red. It is made out of steel. In addition, it has a 500-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 31 inch width x 38 1/2 inch height x 44 inch length, and is blue. It is made out of steel. In addition, it has a 600-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 31 inch width x 38 1/2 inch height x 44 inch length, and is blue. It is made out of steel. In addition, it has a 600-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This towable cube truck measures 27 inch width x 44 inch height x 60 inch length, and is black. It includes a handle and it is made out of steel. In addition, it has a 1,200-pound load capacity. This towable cube truck meets the standards for FDA (Resin).
This towable cube truck measures 27 inch width x 44 inch height x 60 inch length, and is black. It includes a handle and it is made out of steel. In addition, it has a 1,200-pound load capacity. This towable cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is blue. It is made out of steel. In addition, it has a 600-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This high-maneuverability cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is blue. It is made out of steel. In addition, it has a 600-pound load capacity. This high-maneuverability cube truck meets the standards for FDA (Resin).
This cube truck with built-in scale measures 24 inch width x 36 1/2 inch height x 34 inch length, and is grey. It includes digital scale and it is made out of steel. In addition, it has a 250-pound load capacity. It also features polyurethane.
This cube truck with built-in scale measures 24 inch width x 36 1/2 inch height x 34 inch length, and is grey. It includes digital scale and it is made out of steel. In addition, it has a 250-pound load capacity. It also features polyurethane.
This general purpose cube truck measures 27 inch width x 30 inch height x 39 inch length, and is white. It is made out of steel. In addition, it has a 500-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 27 inch width x 30 inch height x 39 inch length, and is white. It is made out of steel. In addition, it has a 500-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is white. It is made out of steel. In addition, it has a 600-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is white. It is made out of steel. In addition, it has a 600-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 36 inch width x 43 1/2 inch height x 60 1/2 inch length, and is blue. It is made out of steel. In addition, it has a 800-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
This general purpose cube truck measures 36 inch width x 43 1/2 inch height x 60 1/2 inch length, and is blue. It is made out of steel. In addition, it has a 800-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.