!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE CUBE TRUCK, 11.9 CU FT CAPACITY, 600 LB LOAD CAPACITY, RED

GENERAL PURPOSE CUBE TRUCK, 11.9 CU FT CAPACITY, 600 LB LOAD CAPACITY, RED

APPROVED VENDOR

GENERAL PURPOSE CUBE TRUCK, 11.9 CU FT CAPACITY, 600 LB LOAD CAPACITY, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE CUBE TRUCK, 11.9 CU FT CAPACITY, 600 LB LOAD CAPACITY, RED

GENERAL PURPOSE CUBE TRUCK, 11.9 CU FT CAPACITY, 600 LB LOAD CAPACITY, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $496.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36FL16
  • Mfr. Model # 36FL16
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

This general purpose cube truck measures 27 inch width x 35 1/2 inch height x 43 inch length, and is red. It is made out of steel. In addition, it has a 600-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).

Technical Specs

  • ItemGeneral Purpose Cube Truck
  • Cubic Foot Capacity11.9 cu ft
  • Bushel Capacity9.6 bu
  • Overall Width27 in
  • Container MaterialMDPE
  • Frame MaterialSteel
  • Caster Wheel TypeStandard
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Lid/Cover TypeNo Lid/Cover
  • Number of Drain Holes0
  • Caster Wheel/Tread MaterialPolyurethane
  • Load Capacity 600 lb
  • Cubic Yard Capacity 0.44 cu yd
  • Overall Length 43 in
  • Overall Height 35 1/2 in
  • Colour Red
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Dia. 5 in
  • Container Legend None
  • Mobility Option Manual
  • Standards FDA Compliant (Resin)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list