!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 480V AC, ANSI CODE S52

HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 480V AC, ANSI CODE S52

PHILIPS

HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 480V AC, ANSI CODE S52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 480V AC, ANSI CODE S52

HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 480V AC, ANSI CODE S52

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $606.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6V763
  • Mfr. Model # 71A8743-001
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.5 lbs

Product Details

This Advance series hid ballast kit is made of steel and it is for use with high pressure sodium hid bulbs. In addition, it includes a capacitor, coil, core, hardware, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a high pressure sodium ballast bulb and a magnetic ballast.

Technical Specs

  • ItemHID Ballast Kit
  • Ballast TypeMagnetic
  • Figure NumberA29
  • Ballast Bulb TypeHigh Pressure Sodium
  • Min. Bulb Watts1,000 W
  • Input Voltage480V AC
  • Min. Starting Temp.-40 Degrees F
  • Frequency60 Hz
  • Operating Amps @ 208V5.3 A
  • Operating Amps @ 277V4.1 A
  • Housing MaterialSteel
  • Thermal ProtectionNo
  • Width5 15/16 in
  • Starter RequiredYes
  • For Use WithHigh Pressure Sodium HID Bulbs
  • Brand and Series Advance
  • Ballast Start Type Pulse
  • ANSI Code S52
  • Number of Bulbs Supported 1
  • Max. Bulb Watts 1,000 W
  • Input Watts 1,100 W
  • Ballast Factor 1
  • Operating Amps @ 120V 9.3 A
  • Operating Amps @ 240V 4.7 A
  • Operating Amps @ 480V 2.3 A
  • Insulation Class H
  • Length 6 in
  • Height 4 7/16 in
  • Includes Capacitor, Coil, Core, Hardware, Mounting Bracket
  • Standards CSA Certificate, RoHS Compliant, ULR
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list