HID BALLAST KIT, 400 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M59
HID BALLAST KIT, 400 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M59
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, coil, core, hardware, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.
Technical Specs
Item HID Ballast Kit
Ballast Type Magnetic
Figure Number A26
Ballast Bulb Type Metal Halide
Min. Bulb Watts 400 W
Input Voltage 120 to 277V AC
Min. Starting Temp. -20 Degrees F
Frequency 60 Hz
Operating Amps @ 208V 2.3 A
Operating Amps @ 277V 1.72 A
Housing Material Steel
Thermal Protection No
Width 3 11/16 in
Starter Required No
For Use With Metal Halide HID Bulbs
Brand and Series Advance
Ballast Start Type Probe
ANSI Code M59
Number of Bulbs Supported 1
Max. Bulb Watts 400 W
Input Watts 455 W
Ballast Factor 1
Operating Amps @ 120V 4 A
Operating Amps @ 240V 2 A
Operating Amps @ 480V 1 A
Insulation Class H
Length 4 3/4 in
Height 4 13/16 in
Includes Capacitor, Coil, Core, Hardware, Mounting Bracket
Standards CSA Certificate, RoHS Compliant, ULR
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.75
/ EACH