!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120/208/240/277/480V AC, ANSI CODE M57

HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120/208/240/277/480V AC, ANSI CODE M57

LUMAPRO

HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120/208/240/277/480V AC, ANSI CODE M57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120/208/240/277/480V AC, ANSI CODE M57

HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120/208/240/277/480V AC, ANSI CODE M57

LUMAPRO

https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1XUD9
  • Mfr. Model # 1XUD9
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.67 lbs

Product Details

HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 150/175, ANSI Code M57, Input Watts 210, Input Voltage 120/208/240/277/480, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 1.9 Operati

Technical Specs

  • ItemHID Ballast Kit
  • Figure NumberA25
  • Ballast Bulb TypeMetal Halide
  • Min. Bulb Watts150 W
  • Input Voltage120V AC, 208V AC, 240V AC, 277V AC, 480V AC
  • Min. Starting Temp.-20 Degrees F
  • Operating Amps @ 120V1.9 A
  • Operating Amps @ 240V1 A
  • Operating Amps @ 480V0.5 A
  • Thermal ProtectionNo
  • Width3 7/10 in
  • IncludesCapacitor, Core and Coil, Mounting Bracket and Hardware
  • Ballast Start Type Probe
  • ANSI Code M57
  • Number of Bulbs Supported 1
  • Max. Bulb Watts 175 W
  • Input Watts 205 W
  • Frequency 60 Hz
  • Operating Amps @ 208V 1.1 A
  • Operating Amps @ 277V 0.8 A
  • Insulation Class H
  • Length 3 15/16 in
  • Height 2 13/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list