Eklind Power-T(TM) keys feature an ergonomic, textured, slip-resistant grip which provides extra torque and safety. 8-piece ball-hex set, 9 inches. Size 2.0 mm - 10 mm.
Technical Specs
ItemHex Key Set
FinishBlack Oxide
Number of Pieces8
Length FamilyExtra Long
Number of Tips8
Non-MagneticNot Non-Magnetic
Corrosion ResistantCorrosion-Resistant
Measurement TypeMetric
Driver MaterialAlloy Steel
Key ShapeT
Grip StyleCushion
Handle ColourBlack, Blue
Container Height10 1/2 in
Container Width1 1/2 in
Tip Size10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm