HEX KEY SET, SAE, EXTRA LONG, 11 PIECES, POUCH, BLACK OXIDE, 1 TIP, 9 IN
HEX KEY SET, SAE, EXTRA LONG, 11 PIECES, POUCH, BLACK OXIDE, 1 TIP, 9 IN
EKLIND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Eklind Power-T(TM) keys feature an ergonomic, textured, slip-resistant grip which provides extra torque and safety. 11-piece hex set, 9 inches. Size 5/64 inch - 3/8 inch.
Technical Specs
- ItemHex Key Set
- FinishBlack Oxide
- Number of Pieces11
- Length FamilyExtra Long
- Number of Tips1
- Non-MagneticNot Non-Magnetic
- Corrosion ResistantCorrosion-Resistant
- Measurement TypeSAE
- Driver MaterialAlloy Steel
- Key ShapeT
- Grip StyleCushion
- Handle ColourBlack, Red
- Container Height10 13/16 in
- Container Width1 15/16 in
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Overall Length 9 in
- Container Type Pouch
- End Shape Hex
- Non-Sparking Not Non-Sparking
- Tether Ready No
- Insulated Not Insulated
- Material Steel
- Fastener Holding Not Fastener Holding
- Number of Ball Ends 0
- Handle Material Plastic
- Standards ASME B18.3, GGG-K-275D
- Container Length 9 in
- Range of Lengths 9 in
Alternate Products
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.40
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.24
/ EACH
Related Products
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.21
/ EACH