HEX KEY SET, METRIC, SHORT, 15 PIECES, METAL BOX, BLACK OXIDE, 2 TIPS, 1 7/32 IN TO 6 5/32 IN
HEX KEY SET, METRIC, SHORT, 15 PIECES, METAL BOX, BLACK OXIDE, 2 TIPS, 1 7/32 IN TO 6 5/32 IN
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
15 piece metric Hex key set. Sizes 0.007 mm to 17 mm. Comes in a metal case.
Technical Specs
- ItemHex Key Set
- FinishBlack Oxide
- Container TypeMetal Box
- End ShapeHex
- Non-SparkingNot Non-Sparking
- Tether ReadyNo
- InsulatedNot Insulated
- MaterialSteel
- Fastener HoldingNot Fastener Holding
- Number of Ball Ends0
- Handle MaterialAlloy Steel
- Range of Lengths1 7/32 in to 6 5/32 in
- Tip Size 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Number of Pieces 15
- Length Family Short
- Number of Tips 2
- Non-Magnetic Not Non-Magnetic
- Corrosion Resistant Not Corrosion-Resistant
- Measurement Type Metric
- Driver Material Alloy Steel
- Key Shape L
- Grip Style Plain
- Standards ANSI B18.3.2M
- Country of Origin United States
(subject to change)
Alternate Products
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.80
/ EACH
-
METRIC BLUE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$768.75
/ EACH