HEX KEY SET, SAE, SHORT, 13 PIECES, PLASTIC HOLDER, BLACK OXIDE, 2 TIPS
HEX KEY SET, SAE, SHORT, 13 PIECES, PLASTIC HOLDER, BLACK OXIDE, 2 TIPS
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
13-piece SAE standard length hex key set. Sizes 0.05 inch - 3/8 inch.
Technical Specs
- ItemHex Key Set
- FinishBlack Oxide
- Container TypePlastic Holder
- End ShapeHex
- Non-SparkingNot Non-Sparking
- Tether ReadyNo
- InsulatedNot Insulated
- MaterialSteel
- Fastener HoldingNot Fastener Holding
- Number of Ball Ends0
- Handle MaterialAlloy Steel
- Range of Lengths1 23/32 in to 4 1/4 in
- Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Number of Pieces 13
- Length Family Short
- Number of Tips 2
- Non-Magnetic Not Non-Magnetic
- Corrosion Resistant Not Corrosion-Resistant
- Measurement Type SAE
- Driver Material Alloy Steel
- Key Shape L
- Grip Style Plain
- Standards ASME B18.3
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.02
/ EACH
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.27
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.01
/ SET
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.63
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.04
/ EACH
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.47
/ EACH