HEX KEY SET, SAE, LONG, 1 PIECE, BLACK OXIDE, 8 TIPS, 4 IN
HEX KEY SET, SAE, LONG, 1 PIECE, BLACK OXIDE, 8 TIPS, 4 IN
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
8 piece long folding Hex key set. Chrome plated steel case is 5-1/4 inches long. Black oxide bits are 4 inches long. Set includes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 inch.
Technical Specs
- ItemHex Key Set
- FinishBlack Oxide
- Number of Pieces1
- Length FamilyLong
- Number of Tips8
- Non-MagneticNot Non-Magnetic
- Corrosion ResistantNot Corrosion-Resistant
- Measurement TypeSAE
- Driver MaterialAlloy Steel
- Key ShapeFolding
- Grip StyleFold-Up
- Handle ColourSilver
- Range of Lengths4 in
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
- Overall Length 5 1/4 in
- Container Type None
- End Shape Hex
- Non-Sparking Not Non-Sparking
- Tether Ready No
- Insulated Not Insulated
- Material Steel
- Fastener Holding Not Fastener Holding
- Number of Ball Ends 0
- Handle Material Alloy Steel
- Standards ASME B18.3
- Country of Origin United States
(subject to change)
Alternate Products
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.01
/ EACH