HEX KEY SET, SAE, SHORT, 1 PIECE, BLACK OXIDE, 9 TIPS, 2 IN TO 3 TO 45/64 IN
HEX KEY SET, SAE, SHORT, 1 PIECE, BLACK OXIDE, 9 TIPS, 2 IN TO 3 TO 45/64 IN
EKLIND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
8-Piece Torx(R) set T8 - T40.
Technical Specs
- ItemHex Key Set
- FinishBlack Oxide
- Number of Pieces1
- Length FamilyShort
- Number of Tips9
- Non-MagneticNot Non-Magnetic
- Corrosion ResistantCorrosion-Resistant
- Measurement TypeSAE
- Driver MaterialAlloy Steel
- Key ShapeFolding
- Grip StylePlain
- Handle ColourBlack, Red
- Container Height4 7/16 in
- Container Width1 5/16 in
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Overall Length 3 11/16 in
- Container Type None
- End Shape Hex
- Non-Sparking Not Non-Sparking
- Tether Ready No
- Insulated Not Insulated
- Material Steel
- Fastener Holding Not Fastener Holding
- Number of Ball Ends 0
- Handle Material Plastic
- Standards ASME B18.3, GGG-K-275D
- Container Length 1 1/2 in
- Range of Lengths 2 in to 3 to 45/64 in
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.36
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.22
/ SET
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.99
/ EACH