!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY SET, SAE, SHORT, 1 PIECE, SATIN, 9 TIPS, 1 3/4 IN TO 3 3/8 IN

HEX KEY SET, SAE, SHORT, 1 PIECE, SATIN, 9 TIPS, 1 3/4 IN TO 3 3/8 IN

KLEIN TOOLS

HEX KEY SET, SAE, SHORT, 1 PIECE, SATIN, 9 TIPS, 1 3/4 IN TO 3 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY SET, SAE, SHORT, 1 PIECE, SATIN, 9 TIPS, 1 3/4 IN TO 3 3/8 IN

HEX KEY SET, SAE, SHORT, 1 PIECE, SATIN, 9 TIPS, 1 3/4 IN TO 3 3/8 IN

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.95 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN70591
  • Mfr. Model # 70591
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 329
  • Shipping Weight 0.5 lbs

Product Details

Hex ends are square-cut for secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of socket. Handy sets fit your pocket or tool box easily.

Technical Specs

  • ItemHex Key Set
  • FinishSatin
  • Number of Pieces1
  • Length FamilyShort
  • Number of Tips9
  • Non-MagneticNon-Magnetic
  • Corrosion ResistantNot Corrosion-Resistant
  • Measurement TypeSAE
  • Fastener HoldingNot Fastener Holding
  • Number of Ball Ends0
  • Handle MaterialAlloy Steel
  • StandardsANSI
  • Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Overall Length 5 1/2 in
  • Container Type None
  • End Shape Hex
  • Non-Sparking Not Non-Sparking
  • Tether Ready No
  • Insulated Not Insulated
  • Material Steel
  • Key Shape Folding
  • Grip Style Plain
  • Handle Colour Silver
  • Range of Lengths 1 3/4 in to 3 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list