!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX NUT, M8-1.25 THREAD, 13MM HEX W, 6.5MM HEX H, ALLOY STEEL, CLASS 10, PHOSPHATE, 50 PK

HEX NUT, M8-1.25 THREAD, 13MM HEX W, 6.5MM HEX H, ALLOY STEEL, CLASS 10, PHOSPHATE, 50 PK

METRIC BLUE

HEX NUT, M8-1.25 THREAD, 13MM HEX W, 6.5MM HEX H, ALLOY STEEL, CLASS 10, PHOSPHATE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX NUT, M8-1.25 THREAD, 13MM HEX W, 6.5MM HEX H, ALLOY STEEL, CLASS 10, PHOSPHATE, 50 PK

HEX NUT, M8-1.25 THREAD, 13MM HEX W, 6.5MM HEX H, ALLOY STEEL, CLASS 10, PHOSPHATE, 50 PK

METRIC BLUE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.88 / PKG of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YMV6
  • Mfr. Model # UST181929
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This hex nut is made of Class 10 alloy steel and has a phosphate finish. Plus, it is blue and meets the standards for ISO 898-2-2012, Property Class 10 (Coarse) material quality, and DIN 934 dimensional standards.

Technical Specs

  • ItemHex Nut
  • FinishPhosphate
  • MaterialAlloy Steel
  • Hex Width13 mm
  • Dimensional StandardsDIN 934
  • System of MeasurementMetric
  • ColourBlue
  • Rockwell Hardness26 to 37
  • Thread TypeCoarse
  • Hex Type Standard Hex
  • Material Grade/Class Class 10
  • Thread Size M8x1.25
  • Hex Height 6.5 mm
  • Material Quality Standards ISO 898-2-2012, Property Class 10 (Coarse)
  • Thread Direction Right Hand
  • Removable Yes
  • Thread Pitch 1,25 mm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list