HEX HEAD PLUG: FORGED STEEL, 1 IN FITTING PIPE SIZE, MALE NPT, CLASS 6000
HEX HEAD PLUG: FORGED STEEL, 1 IN FITTING PIPE SIZE, MALE NPT, CLASS 6000
ANVIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hex head plug meets the standards for ASTM A105, ASME B16.11, ANSI/ASME B1.20.1, is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of forged steel with a black finish/coating. In addition, it is a hex head plug. Plus, it has an MNPT connection type and 1⅜ inch hex size.
Technical Specs
Item Hex Head Plug
Nominal Pipe Size 1 in
Finish/Coating Black
Fitting Connection Type MNPT
Plug Construction Solid
Includes Seal Seal Not Included
Standards ASTM A105, ASME B16.11, ANSI/ASME B1.20.1
Hex Size 1 3/8 in
Specific Fitting Shape Hex Head Plug
Pipe Fitting Material Forged Steel
Class Class 6000
Temp. Range -20 Degrees to 150 Degrees F
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Colour Black
Basic Fitting Shape Plug
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.44
/ EACH