!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX HEAD PLUG: BRASS, ⅜ IN FITTING PIPE SIZE, MALE NPT THREAD, 10 PK

HEX HEAD PLUG: BRASS, ⅜ IN FITTING PIPE SIZE, MALE NPT THREAD, 10 PK

APPROVED VENDOR

HEX HEAD PLUG: BRASS, ⅜ IN FITTING PIPE SIZE, MALE NPT THREAD, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD PLUG: BRASS, ⅜ IN FITTING PIPE SIZE, MALE NPT THREAD, 10 PK

HEX HEAD PLUG: BRASS, ⅜ IN FITTING PIPE SIZE, MALE NPT THREAD, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.37 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6AZA7
  • Mfr. Model # 6AZA7
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

Technical Specs

  • ItemHex Head Plug
  • Nominal Pipe Size3/8 in
  • Fitting Connection TypeMNPT
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Thread Size3/8"-18
  • Basic Fitting ShapePlug
  • Specific Fitting Shape Hex Head Plug
  • Pipe Fitting Material Brass
  • Temp. Range -65 Degrees to 250 Degrees F
  • Includes Seal Seal Not Included
  • Standards SAE, ASME, ASA
  • Hex Size 11/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list