!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD PLUG: ¾ IN FITTING PIPE SIZE, SCHEDULE 80, SPIGOT, 690 PSI AT 73 ° F, GREY

HEX HEAD PLUG: ¾ IN FITTING PIPE SIZE, SCHEDULE 80, SPIGOT, 690 PSI AT 73 ° F, GREY

APPROVED VENDOR

HEX HEAD PLUG: ¾ IN FITTING PIPE SIZE, SCHEDULE 80, SPIGOT, 690 PSI AT 73 ° F, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD PLUG: ¾ IN FITTING PIPE SIZE, SCHEDULE 80, SPIGOT, 690 PSI AT 73 ° F, GREY

HEX HEAD PLUG: ¾ IN FITTING PIPE SIZE, SCHEDULE 80, SPIGOT, 690 PSI AT 73 ° F, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22JY86
  • Mfr. Model # 849-007
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This hex head plug meets the standards for ASTM D2467, NSF 14, NSF 61, has a length of 1 3/16 inch, a maximum operating pressure of 690 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 1 inch outside diameter and is a hex head plug, and is Schedule 80. Plus, it has a spigot connection type and 1⅛ inch hex size.

Technical Specs

  • ItemHex Head Plug
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size3/4 in
  • ScheduleSchedule 80
  • For Pipe Schedule80
  • Overall Length1 3/16 in
  • Temp. Range0 Degrees to 140 Degrees F
  • Plug Drive StyleHex
  • Includes SealSeal Not Included
  • ApplicationNon-Potable Water, Potable Water
  • Basic Fitting ShapePlug
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape Hex Head Plug
  • Pipe Fitting Material PVC
  • Fitting Connection Type Spigot
  • Outside Diameter 1 in
  • Maximum Operating Pressure 690 psi @ 73 Degrees F
  • Plug Construction Cored
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour Grey
  • Standards ASTM D2467, NSF 14, NSF 61
  • Hex Size 1 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list