!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX HEAD CAP: BRASS, ¾ IN FITTING, FEMALE NPT, 7/8 IN OVERALL LG, HEX PLUG DRIVE

HEX HEAD CAP: BRASS, ¾ IN FITTING, FEMALE NPT, 7/8 IN OVERALL LG, HEX PLUG DRIVE

PARKER

HEX HEAD CAP: BRASS, ¾ IN FITTING, FEMALE NPT, 7/8 IN OVERALL LG, HEX PLUG DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD CAP: BRASS, ¾ IN FITTING, FEMALE NPT, 7/8 IN OVERALL LG, HEX PLUG DRIVE

HEX HEAD CAP: BRASS, ¾ IN FITTING, FEMALE NPT, 7/8 IN OVERALL LG, HEX PLUG DRIVE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13Y911
  • Mfr. Model # 213P-12
  • UNSPSC # 40142310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemHex Head Cap
  • Specific Fitting ShapeHex Head Cap
  • Pipe Fitting MaterialBrass
  • Fitting Connection TypeFNPT
  • Maximum Operating Pressure1,000 psi
  • Temp. Range-65 Degrees to 250 Degrees F
  • Plug Drive StyleHex
  • Includes SealSeal Not Included
  • StandardsSAE J530, SAE J531
  • Hex Size1 1/4 in
  • Low Lead Compliance Level Not Compliant
  • Nominal Pipe Size 3/4 in
  • Material Grade C36000
  • Overall Length 7/8 in
  • Max. Steam Pressure 1,000 psi
  • Plug Construction Cored
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Magnetic Not Magnetic
  • Basic Fitting Shape Cap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list