!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD CAP SCREW, NYLON, PLAIN FINISH, ¼"-20, COARSE, 1½ IN L, 10 PK

HEX HEAD CAP SCREW, NYLON, PLAIN FINISH, ¼"-20, COARSE, 1½ IN L, 10 PK

APPROVED VENDOR

HEX HEAD CAP SCREW, NYLON, PLAIN FINISH, ¼"-20, COARSE, 1½ IN L, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HEX HEAD CAP SCREW, NYLON, PLAIN FINISH, ¼"-20, COARSE, 1½ IN L, 10 PK

HEX HEAD CAP SCREW, NYLON, PLAIN FINISH, ¼"-20, COARSE, 1½ IN L, 10 PK

APPROVED VENDOR

Clearance Price :
$3.26 / PACKAGE of 10

Your Price : $4.34 / PACKAGE of 10

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4AGP4
  • Mfr. Model # 3225020150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This hex head cap screw is made of nylon and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for ASME B1.1 1982 dimensional standards.

Technical Specs

  • ItemHex Head Cap Screw
  • Material Grade/ClassNot Graded
  • Thread Size1/4"-20
  • Fastener Length1 1/2 in
  • Head Width7/16 in
  • DriveSlotted
  • Rockwell HardnessM61
  • System of MeasurementInch
  • Thread StylePartially Threaded
  • Head StyleSlotted Hex
  • Screw Size1/4 in
  • Material Nylon
  • Finish Bright (Uncoated)
  • Thread Direction Right Hand
  • Minimum Thread Length 3/4 in
  • Head Height 3/16 in
  • Tensile Strength 200 psi
  • Dimensional Standards ASME B1.1 1982
  • Overall Length 1 1/2 in
  • Type Hex Head Cap Screw
  • Thread Type Coarse
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list