!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVYDUTY CLR/DEG. ALUSTAR 300 208L

HEAVYDUTY CLR/DEG. ALUSTAR 300 208L

WALTER SURFACE TECHNOLOGIES

HEAVYDUTY CLR/DEG. ALUSTAR 300 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVYDUTY CLR/DEG. ALUSTAR 300 208L

HEAVYDUTY CLR/DEG. ALUSTAR 300 208L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,713.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G758
  • Mfr. Model # 53G758
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 522.49 lbs

Technical Specs

  • ItemAutomotive Parts Cleaners and Degreaser
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories