!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Cleaner Type
Product Form
Chlorinated/Non Chlorinated
Container Type
Container Size
VOC Content Weight Percentage
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Vehicle Parts Cleaners & Degreasers

Cleaners and degreasers dissolve dirt, grease, and oil from vehicle parts to improve performance, detect problems, and extend part life.

https://catalogue.grainger.ca/?hybris=true

 34  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CRC
  • BRAKLEEN, BRAKE PARTS CLEANER, AEROSOL, NON FLAMMABLE, 1.62, 121.3 ° C, -22.3 ° C,539 G
  • Item # CRC75089
  • Mfr. Model # 75089
  • EHC: EHC :
  • This 539-gram aerosol can of Brakleen has a boiling point of 121.3C and a freezing point of -22.3C. Its flash point is greater than zero and its specific gravity is 1.62. It is for use with fleet, vehicles, and washing of parts. It is non-flammable.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 413
  • CRC
  • CLEANER, LECTRA MOTIVE, AEROSOL, 1.62, 121.3 ° C, -22.3 ° C, COLOURLESS, 539 G
  • Item # CRC75018
  • Mfr. Model # 75018
  • EHC: EHC :
  • This lectra-motive cleaner comes in an aerosol can that is 539 grams. The cleaner provides fast and thorough cleaning for non-sensitive electrical equipment. It is non-flammable and does not leave any residue. It dissolves grease, oil, dirt, and wax. Its specific gravity is 1.62 and its boiling point is 121.3C. Its freezing point is -22.3C.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 413
  • LLOYDS LABORATORIES
  • CLEANER, BRAKE PARTS, AEROSOL, NON FLAMMABLE, 121 ° C, -30 ° C, 1.635 AT 20 ° C, CLEAR, 20 OZ, CAN WHMIS
  • Item # LYL51320
  • Mfr. Model # 51320
  • EHC: EHC :
  • This cleaner for brake parts comes in a 20-ounce aerosol can with a net weight of 1.34 pounds. It is non-flammable and its flashpoint has passed the CSMA extension test. Its boiling point has an initial component of 121C and its freezing point is -30C. It is clear and colourless and has a specific gravity of 1.635 at 20C.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 413
  • CRC
  • CLEANER, FOR BATTERY, 1.04, 100 ° C, 0 ° C, 8.5 PH, YELLOW, 312 G, FOAM
  • Item # CRC75097
  • Mfr. Model # 75097
  • EHC: EHC :
  • This battery cleaner has a yellow foam that immediately detects acid leaks and turns pink on acid contact. Its net weight is 312 grams and it has an 8.5 pH. It neutralizes acid and cleans terminals, connectors, cases, and hold-downs. The foam penetrates and removes corrosion to allow for maximum current flow. Its boiling point is 100C, its freezing point is 0C, and its specific gravity is 1.04.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 440
  • CRC
  • PROTECTOR, BATTERY TERMINAL, AEROSOL, 0.727, 48 ° C, DARK RED, 213 G
  • Item # CRC75046
  • Mfr. Model # 75046
  • EHC: EHC :
  • This battery terminal protector comes in an aerosol can that has a net weight of 213 grams and a greater than zero flashpoint. Its boiling point is 48C and its specific gravity is 0.727. It has a dark red viscous colour and protects battery terminal connections from corrosion which provides an improved start and extension of battery life. The protector forms a lead-free protective coating that quickly dries and gives immediate protection.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 440
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • LLOYDS LABORATORIES
  • CLEANER, BRAKE PARTS, AEROSOL, NON FLAMMABLE, 121 ° C, -30 ° C, 1.635 AT 20 ° C, CLEAR, 20 OZ, CAN WHMIS
  • Item # LYL51320AS
  • Mfr. Model # 51320AS
  • EHC: EHC :
  • This cleaner for brake parts comes in a 20-ounce aerosol can with a net weight of 1.34 pounds. It is non-flammable and its flashpoint has passed the CSMA extension test. Its boiling point has an initial component of 121C and its freezing point is -30C. It is clear and colourless and has a specific gravity of 1.635 at 20C.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 413
  • KLEEN-FLO
  • ENGINE SHAMPOO, FLASHPOINT 107.6 ° F, CLEAR, 454 G, AEROSOL
  • Item # KLF824
  • Mfr. Model # 824
  • EHC: EHC :
  • This 454-gram aerosol can of engine shampoo cleans and shampoos trucks, cars, construction, marine, and motorcycle engines to improve the engine's appearance and efficiency. It will not harm paint, hands, and electrical wiring. This clear cleaner/degreaser removes oil stains from concrete garage floors and has a flashpoint of 107.6 Degrees F.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 458
  • CRC
  • CLEANER AND DEGREASER, ENGINE, AEROSOL, 0.8667, 121 ° C, 115 ° F, LIGHT AMBER, 425 G
  • Item # CRC75025
  • Mfr. Model # 75025
  • EHC: EHC :
  • This heavy-duty engine degreaser/cleaner comes in an aerosol can that is 425 grams. The cleaner cleans and degreases without chlorinated solvents. Spray it on and rinse it off. Its specific gravity is 0.8667 and its boiling point is 121 C. It has a light amber colour and a flashpoint of 115℉. For use with equipment, machinery, fleet, and vehicles.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 414
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list