CIGARETTE RECEPTACLE, 5 GALLON CAPACITY, 38 IN OVERALL H, 11½ IN OVERALL W, RED
CIGARETTE RECEPTACLE, 5 GALLON CAPACITY, 38 IN OVERALL H, 11½ IN OVERALL W, RED
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
CIGARETTE RECEPTACLE, 5 GALLON CAPACITY, 38 IN OVERALL H, 11½ IN OVERALL W, RED
Technical Specs
- ItemCigarette Receptacle
- Capacity5 gal
- Width11 1/2 in
- ColourRed
- FinishPowder Coated
- Number of Openings2
- Container Mounting Style Free-Standing
- Height 38 in
- Base Dia. 11 1/2 in
- Container Depth 11 1/2 in
- Includes Galvanized Steel Pail Inner
- Standards ADA Compliant
- Country of Origin United States
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$520.60
/ EACH
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$420.99
/ EACH