Product ITEM is unavailable. See products from the same category below.
Outdoor Ashtrays & Cigarette Receptacles
Outdoor ashtrays and cigarette receptacles are placed in designated smoking areas, near building entrances, parking garages, and other areas where smokers gather. Outdoor ashtrays provide a convenient and safe way for people to dispose of cigarette butts, keep areas clean, and reduce fire risk caused by lit butt ends.
This black cigarette receptacle includes galvanized steel pail inner, meets the standards for ADA, FM, a powder-coated finish, and a four-gallon capacity.
This black cigarette receptacle includes galvanized steel pail inner, meets the standards for ADA, FM, a powder-coated finish, and a four-gallon capacity.
This grey cigarette receptacle includes galvanized steel pail inner, meets the standards for ADA, FM, a powder-coated finish, and a four-gallon capacity.
This grey cigarette receptacle includes galvanized steel pail inner, meets the standards for ADA, FM, a powder-coated finish, and a four-gallon capacity.
This ashtray features corrosion resistant galvanized steel inner liner with baffle opening, door is hinged with full length stainless steel piano hinge, key provided, secured with tumbler keyed lock. This ashtray has a brushed finish, and a 1-litre capacity.
This ashtray features corrosion resistant galvanized steel inner liner with baffle opening, door is hinged with full length stainless steel piano hinge, key provided, secured with tumbler keyed lock. This ashtray has a brushed finish, and a 1-litre capacity.
This beige cigarette receptacle includes galvanized steel pail inner, meets the standards for ADA, FM, a powder-coated finish, and a four-gallon capacity.
This beige cigarette receptacle includes galvanized steel pail inner, meets the standards for ADA, FM, a powder-coated finish, and a four-gallon capacity.
This black/silver ashtray features easy access large capacity cigarette receptacle, keyed tumbler lock to prevent theft, tested to survive harsh summer and winter weather. This ashtray includes allan key, bolts, lock washers, a tgic-free polyester powder-coated finish, and a 1.6-gallon capacity.
This black/silver ashtray features easy access large capacity cigarette receptacle, keyed tumbler lock to prevent theft, tested to survive harsh summer and winter weather. This ashtray includes allan key, bolts, lock washers, a tgic-free polyester powder-coated finish, and a 1.6-gallon capacity.
This black cigarette receptacle includes inner galvanized steel canister, meets the standards for FM, UV, a galvanized, powder-coated finish, and a one-gallon capacity.
This black cigarette receptacle includes inner galvanized steel canister, meets the standards for FM, UV, a galvanized, powder-coated finish, and a one-gallon capacity.
This silver cigarette receptacle includes inner smoke baffle, four pre-drilled holes, keyed lock, place to stub out cigarettes on top, a metallic finish, and a 1 3/4-gallon capacity.
This silver cigarette receptacle includes inner smoke baffle, four pre-drilled holes, keyed lock, place to stub out cigarettes on top, a metallic finish, and a 1 3/4-gallon capacity.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.