!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED ELECTRIC WALL-MOUNT HEATER, 250/2,000W, 240V ACASE, 240V AC, 1-PHASE, 5-2

RECESSED ELECTRIC WALL-MOUNT HEATER, 250/2,000W, 240V ACASE, 240V AC, 1-PHASE, 5-2

PYRAMEX

RECESSED ELECTRIC WALL-MOUNT HEATER, 250/2,000W, 240V ACASE, 240V AC, 1-PHASE, 5-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED ELECTRIC WALL-MOUNT HEATER, 250/2,000W, 240V ACASE, 240V AC, 1-PHASE, 5-2

RECESSED ELECTRIC WALL-MOUNT HEATER, 250/2,000W, 240V ACASE, 240V AC, 1-PHASE, 5-2

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $996.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # QMKHT2024SS
  • Mfr. Model # HT2024SS
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1957
  • Shipping Weight 27.0 lbs

Product Details

Smart series 240V wall heater. Watts 250-2000, BTUH 853-6826, Amps 1.0-8.3. Features include a programmable LED touch screen built-in thermostat, remote control, whisper quiet operations, built-in fan delay. The heater is designed for installation in a 2 x 4 or larger wall.

Technical Specs

  • ItemRecessed Electric Wall-Mount Heater
  • Rough-In Width12 in
  • Voltage240V AC
  • Thermostat IncludedUnit-Mounted
  • Control TypeTouch Screen
  • Smart ConnectivityNo Connectivity
  • Thermal Overheat ProtectionManual Reset
  • Hold FunctionWith Hold Function
  • Building Management System CompatibleBuilding Management System Compatible
  • Fan Only OperationFan Only Operation
  • Setback ControlSetback Control
  • Heating Capacity853/6,826 BtuH
  • Housing Depth3 3/4 in
  • Housing Width12 in
  • Grille Depth1 in
  • Grille Width13 11/16 in
  • Grille FinishGlossy
  • Filter IncludedFilter Not Included
  • Air Flow100 cfm
  • Amperage1 to 8.3 A
  • Heater Mounting PositionHorizontal Burn
  • Minimum Mounting Height from Floor12 in
  • IncludesBack Box, Grille
  • Product TypeRecessed Electric Wall-Mount Heater
  • Rough-In Height 17 3/8 in
  • Rough-In Depth 3 3/4 in
  • Phase 1
  • Wattage Output 250 W/2,000 W
  • Programming Capability 5-2
  • Tamper Resistant Tamper Resistant
  • Thermostat Contact Type Double Pole
  • Automatic Fan Delay (On/Off) Automatic Fan Delay (On/Off)
  • Disconnect Switch With Disconnect Switch
  • Mounting Type Recessed
  • Remote Control Functions On/Off and Temp. Control
  • Heating Method Fan Forced
  • Housing Height 17 7/16 in
  • Housing Material Steel
  • Grille Height 19 9/16 in
  • Grille Colour Grey, White
  • Grille Material Plastic Composite
  • Wattage Field Convertible Wattage Field Convertible
  • Air Temp. Rise 15 Degrees F
  • Frequency 60 Hz
  • Minimum Mounting Distance from Ceiling 36 in
  • Manufacturers Warranty Length 1 yr
  • Standards cETLus Listed
  • Rough-In Dimensions - H x W x D 17-3/8 in x 12 in x 3-3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list