!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE MOUNTING FRAME, SURFACE, FOR H1502SS/MFR. NO. H2024SS, 20.25 IN X 14.625 IN, WHITE

SURFACE MOUNTING FRAME, SURFACE, FOR H1502SS/MFR. NO. H2024SS, 20.25 IN X 14.625 IN, WHITE

QMARK

SURFACE MOUNTING FRAME, SURFACE, FOR H1502SS/MFR. NO. H2024SS, 20.25 IN X 14.625 IN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE MOUNTING FRAME, SURFACE, FOR H1502SS/MFR. NO. H2024SS, 20.25 IN X 14.625 IN, WHITE

SURFACE MOUNTING FRAME, SURFACE, FOR H1502SS/MFR. NO. H2024SS, 20.25 IN X 14.625 IN, WHITE

QMARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18F260
  • Mfr. Model # SMHTSSNW
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1956
  • Shipping Weight 4.5 lbs

Product Details

This surface mounting frame includes installation instructions, and is made of steel. It is white, measures 14⅝ inch width. This surface mounting frame is designed for use with the following applications: ht1502ss, manufacturer's number ht2024ss.

Technical Specs

  • ItemSurface Mounting Frame
  • Outside Width14 5/8 in
  • For Use WithHT1502SS, Mfr. No. HT2024SS
  • ColourWhite
  • Weight Capacity27 lb
  • MaterialSteel
  • StandardsETL Listed
  • Outside Height 20 1/4 in
  • Frame Extends 3 3/4 in
  • Mounting Type Surface
  • Fits kW 0.2 to 1.5 kW
  • Bracket Angle 90 Degrees
  • Includes Installation Instructions
  • Product Type Surface Mounting Frame
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list