!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED ELECTRIC WALL-MOUNT HEATER, 750/1,000W, 208/240V ACASE, 208/240V AC, 1-PHASE

RECESSED ELECTRIC WALL-MOUNT HEATER, 750/1,000W, 208/240V ACASE, 208/240V AC, 1-PHASE

DAYTON

RECESSED ELECTRIC WALL-MOUNT HEATER, 750/1,000W, 208/240V ACASE, 208/240V AC, 1-PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED ELECTRIC WALL-MOUNT HEATER, 750/1,000W, 208/240V ACASE, 208/240V AC, 1-PHASE

RECESSED ELECTRIC WALL-MOUNT HEATER, 750/1,000W, 208/240V ACASE, 208/240V AC, 1-PHASE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $736.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5ZK66
  • Mfr. Model # 5ZK66
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1957
  • Shipping Weight 10.25 lbs

Product Details

Wall/ceiling mount heater. Voltage rating 240/208 volts, current rating 4.2 amps, power rating 1000 watts, BtuH 3412. Finish chrome.

Technical Specs

  • ItemRecessed Electric Wall-Mount Heater
  • Rough-In Width9 3/16 in
  • Voltage208/240V AC
  • Thermostat IncludedUnit-Mounted
  • Control TypeMechanical Selector Dial
  • Smart ConnectivityNo Connectivity
  • Thermal Overheat ProtectionOne-Time Thermal Fuse
  • Hold FunctionWithout Hold Function
  • Building Management System CompatibleBuilding Management System Not Compatible
  • Fan Only OperationNo Fan Only Operation
  • Setback ControlNo Setback Control
  • Heating Capacity2,560/3,413 BtuH
  • Housing Depth2 1/2 in
  • Housing Width9 1/4 in
  • Grille Depth1 1/4 in
  • Grille Width10 1/2 in
  • Grille FinishStainless Steel
  • Filter IncludedFilter Not Included
  • Air Flow50 cfm
  • Amperage3.6 A/4.2 A
  • Heater Mounting PositionHorizontal Burn
  • Minimum Mounting Height from Floor4 1/2 in
  • IncludesBuilt-in Thermal Cutout, Fan Delay Switch
  • Product TypeRecessed Electric Wall-Mount Heater
  • Rough-In Height 12 5/8 in
  • Rough-In Depth 2 1/2 in
  • Phase 1
  • Wattage Output 750 W/1,000 W
  • Programming Capability Not Programmable
  • Tamper Resistant Not Tamper Resistant
  • Thermostat Contact Type Double Pole
  • Automatic Fan Delay (On/Off) Automatic Fan Delay (On/Off)
  • Disconnect Switch With Disconnect Switch
  • Mounting Type Surface, Recessed
  • Remote Control Functions No Remote Control Included
  • Heating Method Fan Forced
  • Housing Height 12 1/2 in
  • Housing Material Steel
  • Grille Height 14 1/2 in
  • Grille Colour Grey
  • Grille Material Steel
  • Wattage Field Convertible Wattage Field Convertible
  • Air Temp. Rise 81 Degrees F
  • Frequency 60 Hz
  • Minimum Mounting Distance from Ceiling 12 in
  • Manufacturers Warranty Length 1 yr
  • Standards ETL Listed
  • Rough-In Dimensions - H x W x D 12-5/8 in x 9-3/16 in x 2-1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list