!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER FORCED AIR KEROSENE 210K

HEATER FORCED AIR KEROSENE 210K

HEATSTAR

HEATER FORCED AIR KEROSENE 210K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HEATER FORCED AIR KEROSENE 210K

HEATER FORCED AIR KEROSENE 210K

HEATSTAR

Clearance Price :
$516.48 / EACH

Your Price : $1,032.96 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS210KT
  • Mfr. Model # F105504
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1964
  • Shipping Weight 50.0 lbs

Product Details

HEATER FORCED AIR KEROSENE 210K

Technical Specs

  • ItemForced Air Kerosene Heater
  • Heating Capacity Output210,000 BtuH
  • Tank Capacity14 gal
  • Ignition TypeDirect Spark
  • On/Off Switch IncludedYes
  • Thermal Overheat ProtectionYes
  • Thermostat IncludedUnit-Mounted
  • Overall Length18 1/4 in
  • Amperage20 A
  • Frequency60 Hz
  • Fuel Type#1 Diesel, #2 Diesel, Fuel Oil, Jet A, Kerosene
  • Manufacturers Warranty Length1 yr
  • Overall Width39 3/4 in
  • StandardsCSA
  • Portability Yes Wheels
  • Heating Area 5,250 ft
  • Hours on One Filling 9 hr
  • Ignition Power Source 115v
  • Fuel Gauge Included Yes
  • Automatic Safety Shut-Off Included Overheat safety shutdown
  • Overall Height 21 in
  • Air Flow 400 cfm
  • Firing Type Continuous ignition
  • Fuel Consumption 1.55 gph
  • Heating Method Forced Air
  • NEMA Plug Configuration 3-Prong
  • Includes Handles, Tires
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list