!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER, 23 1/9X26⅛X23 1/9X41 13/16 IN, 60 HZ, 650 CFM, FAN FORCED, 80,000 SQ FT AREA, 210,000 BTUH

HEATER, 23 1/9X26⅛X23 1/9X41 13/16 IN, 60 HZ, 650 CFM, FAN FORCED, 80,000 SQ FT AREA, 210,000 BTUH

L.B.WHITE

HEATER, 23 1/9X26⅛X23 1/9X41 13/16 IN, 60 HZ, 650 CFM, FAN FORCED, 80,000 SQ FT AREA, 210,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER, 23 1/9X26⅛X23 1/9X41 13/16 IN, 60 HZ, 650 CFM, FAN FORCED, 80,000 SQ FT AREA, 210,000 BTUH

HEATER, 23 1/9X26⅛X23 1/9X41 13/16 IN, 60 HZ, 650 CFM, FAN FORCED, 80,000 SQ FT AREA, 210,000 BTUH

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,523.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LBWCP210FK
  • Mfr. Model # CP210FK
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Product Details

This heater measures 23 1/9 inch width, 26⅛ inch height, 23 1/9 inch depth, 41 13/16 inch length. This heater has 60 Hz, 650 cfm air flow, 3.7 Amps, and has fan forced heating.

Technical Specs

  • ItemHeater
  • Heating Capacity Output210,000 BtuH
  • Tank Capacity13 gal
  • Ignition TypeDirect Spark
  • On/Off Switch IncludedOn/Off Switch Included
  • Power Failure Indicator IncludedPower Failure Indicator Included
  • LED Diagnostics IncludedLED Diagnostics Not Included
  • Thermal Overheat ProtectionAutomatic Reset
  • Automatic Safety Shut-Off IncludedAutomatic Safety Shut-Off Included
  • Overall Height26 1/8 in
  • Overall Depth23 1/9 in
  • Amperage3.7 A
  • Frequency60 Hz
  • Heating MethodFan Forced
  • Overall Width23 1/9 in
  • Portability Wheeled Mounted
  • Heating Area 80,000 sq ft
  • Hours on One Filling 8 hr
  • Ignition Power Source Electrical Spark
  • Fuel Gauge Included Fuel Gauge Included
  • Digital Temperature Readout Included Digital Temperature Readout Included
  • Built-In Air Pressure Gauge Included Built-In Air Pressure Gauge Not Included
  • Flame-Out Sensor Included Flame-Out Sensor Included
  • Thermostat Included Unit-Mounted
  • Overall Length 41 13/16 in
  • Air Flow 650 cfm
  • Firing Type Direct-Fired
  • Fuel Type K-1 Kerosene
  • NEMA Plug Configuration 5-15P
  • Standards CSA, US
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list