!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 660 LB, NYLON, HARD

HEAT-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 660 LB, NYLON, HARD

BLICKLE

HEAT-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 660 LB, NYLON, HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 660 LB, NYLON, HARD

HEAT-RESISTANT STANDARD PLATE CASTER, 4⅞ IN WHEEL DIAMETER, 660 LB, NYLON, HARD

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLLIKPOHI125G1FI
  • Mfr. Model # LIK-POHI 125G-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • ItemHeat-Resistant Standard Plate Caster
  • Load Rating660 lb
  • Mounting Height6 1/8 in
  • Wheel/Tread MaterialNylon
  • Mounting Plate Size3 15/16 in x 3 15/16 in
  • Wheel Core MaterialGlass Filled Nylon
  • Outside Bolt Hole Spacing2-3/8 in x 3-5/32 in
  • Wheel/Tread ColourGray
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationHigh Temperature: Food Industry / Bakeries
  • Core ColourGray
  • Number of Mounting Holes4
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 4 7/8 in
  • Wheel Width 1 5/8 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Plain
  • Mounting Plate Bolt Hole Pattern D
  • Inside Bolt Hole Spacing 2-3/8 in x 3-5/32 in
  • Mounting Bolt Dia. 5/16 in
  • Caster Brake Type Total Lock Brake
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Frame Finish Zinc Plated
  • Standards ISO 9001 and DIN EN 12532
  • Swivel Lock Type Total Lock
  • Wheel/Tread Hardness 85 Shore D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list