!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, HIGH TEMP, STRAIGHT THUMB, SZ L/9, COWHIDE/FOAM-LINED

GLOVES, HIGH TEMP, STRAIGHT THUMB, SZ L/9, COWHIDE/FOAM-LINED

BOB DALE

GLOVES, HIGH TEMP, STRAIGHT THUMB, SZ L/9, COWHIDE/FOAM-LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, HIGH TEMP, STRAIGHT THUMB, SZ L/9, COWHIDE/FOAM-LINED

GLOVES, HIGH TEMP, STRAIGHT THUMB, SZ L/9, COWHIDE/FOAM-LINED

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.58 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG766FL
  • Mfr. Model # 63-9-766FL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Product Details

These size large/nine high-temperature gloves provide heat protection to 260 Degrees C under intermittent use. These foam-lined gloves have a straight thumb and are made from specially tanned split cowhide.

Technical Specs

  • ItemHeat-Resistant Glove
  • Glove StyleCut and Sewn
  • Hand Protection StyleGlove
  • Leather Palm MaterialCowhide
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level2
  • Glove ConstructionCut and Sewn
  • ReversibleNo
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourBrown
  • Reflective BackingNo
  • Hem Style Finished
  • ANSI/ISEA Abrasion Level 0
  • Glove Insulation Material Heather
  • Standards ANSI/ISEA 105
  • Palm Type Uncoated
  • Glove Performance General Purpose with Extended Cuff
  • Cuff Style Safety
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 284 Degrees F
  • Minimum Temperature Not Rated
  • Series Gander Brand
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list