!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, L (9), COWHIDE, WORK GLOVE, MAX TEMP (ANSI/ISEA HEAT LEVEL) 500 ° F

LEATHER GLOVES, L (9), COWHIDE, WORK GLOVE, MAX TEMP (ANSI/ISEA HEAT LEVEL) 500 ° F

CONDOR

LEATHER GLOVES, L (9), COWHIDE, WORK GLOVE, MAX TEMP (ANSI/ISEA HEAT LEVEL) 500 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9), COWHIDE, WORK GLOVE, MAX TEMP (ANSI/ISEA HEAT LEVEL) 500 ° F

LEATHER GLOVES, L (9), COWHIDE, WORK GLOVE, MAX TEMP (ANSI/ISEA HEAT LEVEL) 500 ° F

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.17 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2AH63
  • Mfr. Model # 2AH63
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These teal Condor leather gloves are size large and are made with wool and cowhide leather. In addition, they have nylon stitching, and straight thumb style. They are full-finger, have a safety cuff, and a maximum temperature of 500 Degrees Fahrenheit.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialNylon
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialWool
  • Glove Liner MaterialWool
  • Oil-ResistantNo
  • Glove Back MaterialCowhide
  • SeriesCondor
  • Size- Numeric9
  • Palm ColourGrey
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • Pairs per Package12
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ColourTeal
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Maximum Temperature 500 Degrees F
  • Sold As Pair
  • Glove Length 10 in
  • Thumb Style Straight
  • Cuff Style Safety
  • Leather Grade Standard
  • Glove Back Colour Beige
  • Palm Material Cowhide
  • Size- Alpha L
  • Includes Double Palm No
  • Cuff Colour Grey
  • Glove Cut Clute
  • Reflective Backing No
  • Cuff Length 4 in
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list