!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE MOTORIZED CONTROL DAMPER, FOR 16 IN DIAMETER, 14½ IN L, 15¾ IN H, 15¾ IN W, SINGLE

SQUARE MOTORIZED CONTROL DAMPER, FOR 16 IN DIAMETER, 14½ IN L, 15¾ IN H, 15¾ IN W, SINGLE

DAYTON

SQUARE MOTORIZED CONTROL DAMPER, FOR 16 IN DIAMETER, 14½ IN L, 15¾ IN H, 15¾ IN W, SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE MOTORIZED CONTROL DAMPER, FOR 16 IN DIAMETER, 14½ IN L, 15¾ IN H, 15¾ IN W, SINGLE

SQUARE MOTORIZED CONTROL DAMPER, FOR 16 IN DIAMETER, 14½ IN L, 15¾ IN H, 15¾ IN W, SINGLE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $711.68 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5NKK2
  • Mfr. Model # 5NKK2
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 12.66 lbs

Product Details

This GMD-SP series control damper is made of aluminum. It measures 15¾ inch width, 15¾ inch height, 14½ inch length. This control damper has one phase, 50/60 Hz, and 15¾ inch diameter.

Technical Specs

  • ItemControl Damper
  • Damper ApplicationMotorized
  • Overall Height15 3/4 in
  • Rough Opening ShapeSquare
  • Overall Width15 3/4 in
  • Blade MaterialGalvanized Steel
  • Overall Diameter15 3/4 in
  • Rough Opening Width16 in
  • Maximum Air Velocity3,500 fpm
  • Rough Opening Diameter16 in
  • Blade OrientationParallel Blades
  • Blade TypeFlat Blade
  • Free Area1.1 sq ft
  • Switch ActionNormally Open
  • Flange TypeHat Channel
  • Jamb Seal MaterialStainless Steel
  • Blade Seal MaterialTPV
  • Phase1
  • Electrical ConnectionHardwired
  • Axle MaterialPlated Steel
  • Blade Material Thickness16 ga
  • SeriesGMD-SP
  • Motor Bracket Extension11 1/2 in
  • For Nominal Duct Diameter 16 in
  • Number of Panels 1
  • Overall Length 14 1/2 in
  • For Duct Shape Square
  • Frame Material Thickness 14 ga
  • Maximum Air Pressure 4 in wg
  • Rough Opening Length 16 in
  • Damper Type Dynamic
  • Nameplate Voltage 100/240V AC
  • Closure Pressure Rating 4 in wc
  • Closure Velocity Rating 3,500 fpm
  • Counterbalanced Not Counterbalanced
  • Mounting Position Horizontal, Vertical
  • Pressure Drop @ 1000 fpm (AMCA 5.2) 0.13 in wg
  • Frame Less Flange 13.75 sq in
  • Airflow Direction Horizontal, Vertical
  • Standards NEC, OSHA
  • Maximum Temperature Rating 122 Degrees F
  • Includes Motor Motor Included
  • Bushing Material Brass
  • Damper Finish Mill Finish
  • Frame Material Aluminum
  • Frequency 50/60 Hz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list