HANDLE SLIDING T BAR 24
HANDLE SLIDING T BAR 24
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Sliding T-bar handle, length 28-1/2 inches, 1-inch drive.
Technical Specs
- ItemSliding T-Handle Bar
- MaterialAlloy Steel
- Overall Length28 1/2 in
- Handle TypeT-Handle
- Grip StyleKnurled
- Tether ReadyNot Tether Ready
- Non-SparkingNot Non-Sparking
- RatchetingNot Ratcheting
- StandardsASME B107.10M
- Drive Size 1 in
- Finish Chrome
- Head Type Standard
- Handle Shape T-Handle
- Non-Magnetic Not Non-Magnetic
- Corrosion Resistant Corrosion-Resistant
- Insulated Not Insulated
- Drive Tool Style Sliding T-Handle
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$97.98
/ each
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$167.24
/ each