!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Handle Shape
Head Type ?
Drive Size
Overall Length
Grip Style
Material
Finish
Non-Sparking ?
Insulated ?

Breaker Bars

Breaker bars, also known as power bars, have a long nonratcheting bar that is used with sockets and socket bits to break loose overtightened fasteners. The nonratcheting bar requires the tool to be removed from the fastener and repositioned to turn a fastener. The long handle allows the same amount of force to generate more torque than a standard-length ratchet. Breaker bars are used with sockets and socket bits to rotate fasteners for installation (tighten) or removal (loosen).

https://catalogue.grainger.ca/?hybris=true

47 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • BREAKER BAR ,1/2 IN. DR,24 IN.
  • Item # EBP5TZE1
  • Mfr. Model # 5TZE1
  • EHC: EHC :
  • Breaker bar, drive size (in.) 1/2, overall length (in.) 24, polished chrome finish, chrome vanadium.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 301
  • WESTWARD
  • BREAKER BAR,1/2 IN. DR,18 IN.
  • Item # EBP5TZE0
  • Mfr. Model # 5TZE0
  • EHC: EHC :
  • Breaker bar, drive size (in.) 1/2, overall length (in.) 18, polished chrome finish, chrome vanadium.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 301
  • WESTWARD
  • BREAKER BAR,3/8" DR,15" OL
  • Item # EBP5TZD9
  • Mfr. Model # 5TZD9
  • EHC: EHC :
  • Breaker bar, drive size (In.) 3/8, overall length (In.) 15, polished chrome finish , chrome vanadium.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 300
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list