!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD LIGHT,LED,250 LM,BLACK

HANDHELD LIGHT,LED,250 LM,BLACK

GRAINGER

HANDHELD LIGHT,LED,250 LM,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD LIGHT,LED,250 LM,BLACK

HANDHELD LIGHT,LED,250 LM,BLACK

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797NP9
  • Mfr. Model # 797NP9
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternFlood, Spot
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness250 lm
  • Weight with Batteries132 g
  • Beam ColourWhite
  • Includes Secondary LightNo
  • IP RatingIPX4
  • Switch TypePush Button
  • Beam Distance Levels134 m
  • Body Diameter1 1/8 in
  • Grip StyleKnurled
  • Lens MaterialPMMA
  • Maximum Run Time9 hr
  • Power SourceBattery
  • Run Time Levels9 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 134 m
  • Run Time at Maximum Brightness 9 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1 m
  • Switch Location Tail
  • Application General Use, Industrial, Inspection
  • Beam Intensity Levels 4,500 cd
  • Brightness Levels 250 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 2 yr
  • Overall Length 5 7/8 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards ANSI/NEMA FL 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list