!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE

EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE

APPROVED VENDOR

EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE

EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $489.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Y704
  • Mfr. Model # TF-364-10
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

This general purpose hand truck measures 18 inch width x 49 inch height x 23 inch depth and is green with a zinc-plated finish/coating. It includes patented foot lever assist and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame loop handle, weighs 50 pounds. It also features foot kick option.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth13 1/2 in
  • Nose Plate TypeSolid Tapered
  • Nose Plate ProfileBeveled
  • Frame FinishZinc-Plated
  • Frame MaterialSteel
  • Includes Wheel FendersWith Wheel Fenders
  • Handle TypeContinuous Frame Loop
  • Axle-Mounted Wheel TypeFlat-Free
  • Axle-Mounted Wheel BearingsBall Bearing
  • Caster/Wheel Mounting Location2-Wheel
  • Non-Marking Axle-Mounted WheelsNon-Marking Axle-Mounted Wheels
  • ColourGreen
  • IncludesPatented Foot Lever Assist
  • Includes Lever PushoffWithout Lever Pushoff
  • Includes Stair ClimberWithout Stair Climber
  • Overall Depth23 in
  • Overall Width18 in
  • Axle Dia.5/8 in
  • For Surface TypeConcrete, Grass, Wood
  • Load Capacity 800 lb
  • Nose Plate Width 16 in
  • Nose Plate Material Steel
  • Nose Plate Thickness 1/4 in
  • Frame Gauge 14 ga
  • Frame Type Rounded Back
  • Handle Height 49 in
  • Axle-Mounted Wheel Dia. 10 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Brake Type No Caster Brake
  • Assembled Assembled
  • Features Foot Kick Option
  • Includes Foot Assist With Foot Assist
  • Includes Load Protector Without Load Protector
  • Maximum Stack Height 49 in
  • Overall Height 49 in
  • Weight 50 lb
  • Axle-Mounted Wheel Width 2 3/4 in
  • Hub Position Offset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms