!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, M6X1 THREAD, 1 IN THREAD L, 2½ IN LENGTH, TAPER, 4 FLUTES

STRAIGHT FLUTE TAP, M6X1 THREAD, 1 IN THREAD L, 2½ IN LENGTH, TAPER, 4 FLUTES

WESTWARD

STRAIGHT FLUTE TAP, M6X1 THREAD, 1 IN THREAD L, 2½ IN LENGTH, TAPER, 4 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M6X1 THREAD, 1 IN THREAD L, 2½ IN LENGTH, TAPER, 4 FLUTES

STRAIGHT FLUTE TAP, M6X1 THREAD, 1 IN THREAD L, 2½ IN LENGTH, TAPER, 4 FLUTES

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2LXN3
  • Mfr. Model # 2LXN3
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.03 lbs

Product Details

This hand tap is made of carbon steel and has a 6.40mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1562 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 63.50mm length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric Coarse
  • Tap MaterialCarbon Steel
  • Thread Length25.40 mm
  • Thread DirectionRight Hand
  • Coolant FedNon-Coolant Through
  • Primary Material ApplicationAll Materials
  • Shank Dia.6.40 mm
  • Square Size0.1910 in
  • Tap GroupingTap
  • Thread Size M6x1.00
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 63.50 mm
  • Number of Flutes 4
  • Measurement System Metric
  • Series 312-1562
  • Shank Type - Machining Straight
  • Standards ANSI
  • Tap Style Straight Flute
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list