Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This hand tap is made of high speed steel and has a 0.381 inch diameter, 1.5170 inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This 101 series hand tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has four flutes and a straight shank.
Spécifications techniques
ItemHand Tap
Thread StandardUNC
Tap MaterialHigh Speed Steel
Thread Length1 1/4 in
75% Thread Drill Size5/16 in
Thread DirectionRight Hand
Tap Shank StandardANSI
65% Thread Drill SizeP
Extended NeckYes
Primary Material ApplicationAll Materials
Series101
Shank Length1.5170 in
Spiral DirectionNeutral
StandardsANSI
Tap StyleStraight Flute
Helix Angle0 Degrees
Thread Size3/8"-16
Tap ChamferPlug
Tap FinishBlack Oxide
Overall Length2 15/16 in
Thread LimitH3
Number of Flutes4
55% Thread Drill Size8.40 mm
Coolant FedNon-Coolant Through
Measurement SystemFractional Inch
Primary Material Application ISO CodeH, K, M, N, O, P, S
Shank Dia.0.381 in
Shank Type - MachiningStraight
Square Size0.2850 in
Tap GroupingTap
Threads per Inch16 TPI
Pays d’origineBrazil
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
: $23.43
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: