!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND PUMP,PAIL, 8 OZ PER STROKE,POL

HAND PUMP,PAIL, 8 OZ PER STROKE,POL

APPROVED VENDOR

HAND PUMP,PAIL, 8 OZ PER STROKE,POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PUMP,PAIL, 8 OZ PER STROKE,POL

HAND PUMP,PAIL, 8 OZ PER STROKE,POL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8AZV1
  • Mfr. Model # P255
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 2.1 lbs

Technical Specs

  • ItemHand Operated Pail Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Pail
  • Max. Flow Rate16 oz per stroke
  • Max. Fluid Temp.207 Degrees F
  • Includes Discharge HoseNo
  • Includes Suction TubeYes
  • MeteredNo
  • Bung Connection Dia.2-3/4 in
  • Includes NozzleNo
  • Power SourceHand Operated
  • Wetted MaterialsPolyethylene, Polypropylene
  • FeaturesDelivers on the Up and Down Stroke. Ruggedly constructed pump has the only 24 month warranty in the industry. Constructed from FDA compliant material
  • Food GradeYes
  • For Media TypeGeneral Purpose
  • Action Type Piston
  • For Container Size 5 gal
  • Housing Material - Pumps Polypropylene
  • Max. Viscosity 8,000 cps
  • Max. Head - Pumps 6 ft
  • Discharge Tube Outlet OD 1 in
  • Suction Tube Length 17.5000 in
  • Includes Bung Adapter Yes
  • Adapter Material Polypropylene
  • Includes Spout Yes
  • Seal Material Polyethylene
  • For Use With For Soap, Oils, Chemicals, Acid, Alkaline, Viscous Fluids, Food Processing
  • Includes Adapter fitting and Self-Adhesive ID Label, Safety strap
  • Agency Compliance FDA Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list