!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND PUMP, 250 ML CAPACITY, GREY, THREADED, FOR 98439/993163/993174

HAND PUMP, 250 ML CAPACITY, GREY, THREADED, FOR 98439/993163/993174

LOCTITE

HAND PUMP, 250 ML CAPACITY, GREY, THREADED, FOR 98439/993163/993174 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PUMP, 250 ML CAPACITY, GREY, THREADED, FOR 98439/993163/993174

HAND PUMP, 250 ML CAPACITY, GREY, THREADED, FOR 98439/993163/993174

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.20 / EACH

EHC: EHC :
Min Qty 4 = $1,280.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT88631R
  • Mfr. Model # 88631
  • UNSPSC # 41105102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This hand pump is grey. This hand pump includes needle kit. In addition, it is for use with 98439, 993163, and 993174, it is for dispensing retaining compounds, threadlockers.

Technical Specs

  • ItemHand Pump
  • ColourGrey
  • FeaturesAdjustable Positive Displacement of Product Dispensing From 0.01 mL to 0.04 mL, Allows User to Control Amount and Positioning of The Adhesive, Applicator Nozzle Accepts A Variety of Dispensing Needles, Converts Product Package Into A Portable Dispenser, Requires No Flushing, Power, or Air Source
  • IncludesNeedle Kit
  • Capacity 250 mL
  • Dispenses Retaining Compounds, Threadlockers
  • For Use With 98439, 993163, 993174
  • Product Type Bottle Hand Pump
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list