!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND OPERATED PAIL PUMP,0.5 GPM24-3/8" H

HAND OPERATED PAIL PUMP,0.5 GPM24-3/8" H

ACTION PUMP

HAND OPERATED PAIL PUMP,0.5 GPM24-3/8" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED PAIL PUMP,0.5 GPM24-3/8" H

HAND OPERATED PAIL PUMP,0.5 GPM24-3/8" H

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XY70
  • Mfr. Model # EZ5
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 1.3 lbs

Technical Specs

  • ItemHand Operated Pail Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Pail
  • Piston MaterialPolypropylene
  • Max. Outlet Pressure5 psi
  • Min. Operating Temp.35 Degrees F
  • Max. Head - Pumps3 ft
  • Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene
  • Includes Discharge HoseNo
  • Discharge Tube Outlet OD53/64 in
  • Suction Tube ID1 13/32 in
  • Suction Tube Length17.5000 in
  • MeteredNo
  • Bung Connection Dia.2-49/64 in
  • Adapter MaterialPolyethylene
  • Includes NozzleNo
  • Spout Connection Size55/64 in
  • Spout MaterialPolyethylene
  • Self-PrimingYes
  • Seal MaterialPolyethylene
  • For Use With5 gal, 6 gal Pails, Lubricants, Oils, High Viscosity Fluids, Food Products, Dyes, Mild Acids
  • FeaturesDelivers product on the up and down stroke with a zero friction easy pump design, great chemical resistance and excellent compatibility with food products
  • Diesel Exhaust Fluid CompatibleYes
  • Agency ComplianceFDA Compliant
  • Action Type Piston
  • For Container Size 5 gal
  • Housing Material - Pumps Polypropylene
  • Max. Flow Rate 5 oz per stroke
  • Max. Viscosity 8,800 cps
  • Max. Fluid Temp. 140 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Trichlorethylene (50%)
  • Discharge Tube Outlet ID 23/32 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 1/2 in
  • Suction Tube Material Polypropylene
  • Includes Bung Adapter Yes
  • Adapter Connection Type MNPT
  • Pump Connection ID 1 1/2 in
  • Includes Spout Yes
  • Spout Length 6 in
  • Power Source Hand Operated
  • Runs Dry Yes
  • Wetted Materials Polyethylene, Polypropylene
  • Height Above Container 6 in
  • Includes Safety Strap
  • Food Grade Yes
  • For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list