Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
HAND OP. DRUM PUMP PISTON,W/SPOUT,2
HAND OP. DRUM PUMP PISTON,W/SPOUT,2
FILL-RITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemHand Operated Drum Pump
- Pump Package TypeBasic Pump with Spout
- For Container TypeDrum
- Piston MaterialAluminum
- Max. Oil Flow25 oz per stroke
- Max. Viscosity1,500 SUS
- Max. Fluid Temp.120 Degrees F
- Max. Head Pressure50 psi
- Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Ethyl (Ethanol), Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Heptane, Herbicides, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
- Discharge Connection TypeFNPT
- Discharge Tube Outlet OD7/8 in
- Suction Tube ID1 in
- Suction Tube Length20 in to 34-3/4 in
- MeteredNo
- Bung Connection Dia.2 in
- Adapter MaterialAluminum
- Pump Connection OD2 1/8 in
- Includes SpoutYes
- Spout Length3 in
- Power SourceHand Operated
- Runs DryYes
- Wetted Materials301 Stainless Steel, Aluminum, Buna-N, PTFE, Zinc Plated Steel
- Height Above Container19 1/2 in
- IncludesAnti-Siphon Valve, Pail Spout, Telescoping Steel Suction Tube
- Food GradeNo
- Series5200 SERIES, PISTON
- Action Type Piston
- For Container Size 55 gal
- Housing Material - Pumps Aluminum
- Max. Flow Rate 25 oz per stroke
- Max. Outlet Pressure 50 psi
- Min. Operating Temp. 0 Degrees F
- Max. Head - Pumps 6 ft
- Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits)
- Includes Discharge Hose No
- Discharge Tube Outlet ID 3/4 in
- Includes Suction Tube Yes
- Suction Tube OD 1 1/8 in
- Suction Tube Material Steel
- Includes Bung Adapter Yes
- Adapter Connection Type MNPT
- Pump Connection ID 2 in
- Includes Nozzle No
- Spout Connection Size 3/4 in
- Spout Material Aluminum
- Self-Priming Yes
- Seal Material BUNA-N
- For Use With For Gasoline, Diesel, Oils up to SAE 40, Antifreeze and Kerosene
- Features Replaceable Stainless Steel Sleeve Lining, Self-Priming
- Diesel Exhaust Fluid Compatible No
- Agency Compliance UL Listed
- For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
- Country of Origin United States
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$395.63
/ EACH
-
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$750.42
/ EACH
-
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$473.40
/ EACH
Related Products
-
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.28
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All