!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,ROTARY,16 OZ. PER STROKE

HAND DRUM PUMP,ROTARY,16 OZ. PER STROKE

WESTWARD

HAND DRUM PUMP,ROTARY,16 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,ROTARY,16 OZ. PER STROKE

HAND DRUM PUMP,ROTARY,16 OZ. PER STROKE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5NUD8
  • Mfr. Model # 5NUD8
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1652
  • Shipping Weight 11.66 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • For Container Size55 gal
  • IncludesPump with 1 In Inlet, 2 In Drum Bung 6 ft Discharge Hose, Steel Discharge Spout, Pump Handle, 3 Piece Threaded Suction Tube
  • Includes NozzleNo
  • Max. ViscositySAE 30
  • Pump Package TypeBasic Pump with Discharge Hose
  • Includes Suction TubeYes
  • For Use WithDiesel, Gasoline, Kerosene, Lubricating Oils Up To SAE 30
  • Not Recommended ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Motor Oil, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Action Type Rotary
  • For Container Type Drum
  • Includes Discharge Hose Yes
  • Max. Flow Rate 16 oz per stroke
  • Metered No
  • For Media Type Diesel Fuel, Gasoline, Kerosene
  • Compatible Chemicals Diesel Fuel, Gasoline, Kerosene
  • Includes Bung Adapter No
  • Power Source Hand Operated
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list