!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,PISTON,8 OZ. PER STROKE

HAND DRUM PUMP,PISTON,8 OZ. PER STROKE

DAYTON

HAND DRUM PUMP,PISTON,8 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,PISTON,8 OZ. PER STROKE

HAND DRUM PUMP,PISTON,8 OZ. PER STROKE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4HA32
  • Mfr. Model # 4HA32
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 1.38 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2 in, 3/4 in
  • For Container TypeBucket, Drum, Pail
  • IncludesStraight Horizontal Spout
  • Includes NozzleNo
  • Max. Flow Rate8 oz per stroke
  • MeteredNo
  • Suction Tube Length23 in
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Bleach, DEF, Diesel Fuel, Ethanol, Kerosene, Water
  • Adapter MaterialPolypropylene
  • Discharge Tube Outlet ID1/2 in
  • FeaturesEasy to Use
  • Includes Bung AdapterYes
  • Not Recommended ChemicalsDeionized Water, Methyl Ethyl Ketone (MEK)
  • Power SourceHand Operated
  • Self-PrimingYes
  • Action Type Piston
  • For Container Size 5 gal, 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps PVC
  • Includes Discharge Hose No
  • Includes Spout Yes
  • Max. Viscosity 4,000 SUS
  • Pump Package Type Basic Pump with Spout
  • Wetted Materials Glass, PVC, Viton
  • Includes Suction Tube Yes
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, DEF, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Kerosene, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet OD 1/2 in
  • For Use With Ammonium, Detergents, Most Acids, Oils, Rinse Additives, Soda Ash
  • Max. Fluid Temp. 140 Degrees F
  • Piston Material PVC
  • Seal Material Viton
  • Suction Tube OD 3/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list