!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,PISTON,7 GPM@120 STROKES

HAND DRUM PUMP,PISTON,7 GPM@120 STROKES

DAYTON

HAND DRUM PUMP,PISTON,7 GPM@120 STROKES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,PISTON,7 GPM@120 STROKES

HAND DRUM PUMP,PISTON,7 GPM@120 STROKES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4HA28
  • Mfr. Model # 4HA28
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1653
  • Shipping Weight 1.59 lbs

Product Details

Bellows action enables quick and easy transferring and emptying. Pumps to higher levels: siphons to lower levels. Maximum viscosity: 500 SSU. Uses: for water based fluids, detergents, waxes, soaps, antifreeze, some mild acids, and other liquids compatible

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2 in
  • For Container TypeDrum
  • IncludesDischarge Tubing
  • Includes NozzleNo
  • Max. Viscosity500 SUS
  • Pump Package TypeBasic Pump with Discharge Hose
  • Wetted MaterialsPolyethylene, Polypropylene
  • Includes Suction TubeYes
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Motor Oil, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet OD1 1/8 in
  • For Use WithLow-Viscosity Fluids
  • Max. Fluid Temp.140 Degrees F
  • Piston MaterialPolyethylene
  • Self-PrimingYes
  • Action Type Piston
  • For Container Size 55 gal
  • Housing Material - Pumps Polyethylene
  • Includes Discharge Hose Yes
  • Max. Flow Rate 7 gal per 120 strokes
  • Metered No
  • Suction Tube Length 34 in
  • For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
  • Adapter Material Polyethylene
  • Discharge Tube Outlet ID 1 in
  • Features Light Weight
  • Includes Bung Adapter Yes
  • Not Recommended Chemicals Diesel Fuel, Gasoline, Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK)
  • Power Source Hand Operated
  • Suction Tube OD 1 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list