!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

ACTION PUMP

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $486.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6PFL4
  • Mfr. Model # 5500
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 8.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Adapter Connection TypeMNPT
  • For Container Size30 gal, 55 gal
  • Housing Material - Pumps304 Stainless Steel
  • Includes Discharge HoseNo
  • Includes SpoutYes
  • Max. Outlet Pressure5 psi
  • MeteredNo
  • Spout MaterialPVC
  • Suction Tube MaterialStainless Steel
  • Agency ComplianceISO 22241-3
  • Food GradeNo
  • Includes Suction TubeYes
  • Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Additional Chemicals (If needed by supplier), Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Discharge Tube Outlet OD7/8 in
  • For Use WithFor Viscous Liquids, Detergents, Most Acids, Oils, Waxes, Alkalis, Water, and Soaps
  • Includes Bung AdapterYes
  • Max. Head - Pumps3 ft
  • Min. Operating Temp.35 Degrees F
  • Piston MaterialPTFE
  • Pump Connection ID1 in
  • Seal MaterialPTFE
  • Spout Connection Size49/64 in
  • Suction Tube ID3/8 in
  • Action Type Lever
  • Bung Connection Dia. 2 in
  • For Container Type Drum
  • Includes 2 in Bung Adapter
  • Includes Nozzle No
  • Max. Flow Rate 12 oz per stroke
  • Max. Viscosity 650 CPS
  • Pump Package Type Basic Pump with Spout
  • Suction Tube Length 41 in
  • Wetted Materials 304 Stainless Steel, PTFE
  • Diesel Exhaust Fluid Compatible Yes
  • For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Biodiesel, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
  • Adapter Material Polypropylene
  • Discharge Tube Outlet ID 3/4 in
  • Features All Stainless and PTFE Construction, Three Piece Intake Tube
  • Height Above Container 19 3/4 in
  • Max. Fluid Temp. 140 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
  • Power Source Hand Operated
  • Runs Dry Yes
  • Self-Priming Yes
  • Spout Length 5 in
  • Suction Tube OD 1 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list