!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 12 IN L X 6 IN W X 13 IN H, NITRILE, BRASS, BLUE

HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 12 IN L X 6 IN W X 13 IN H, NITRILE, BRASS, BLUE

COXREELS

HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 12 IN L X 6 IN W X 13 IN H, NITRILE, BRASS, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 12 IN L X 6 IN W X 13 IN H, NITRILE, BRASS, BLUE

HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 12 IN L X 6 IN W X 13 IN H, NITRILE, BRASS, BLUE

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $504.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1123-50
  • Mfr. Model # 1123-50
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This hand crank hose reel meets the standards for CE, has a length of 12 inches, a width of six inches, 4,000 psi maximum operating pressure and is designed for: air, chemical fluid transfer, pest control, pressure washer, spraying operation, washdown, water. It is blue, has an operating temperature of -40 Degrees F to 225 Degrees F, has a powder coated finish. This hand crank hose reel features "u" shaped frame design, adjustable tension brake, CNC spun discs, heavy duty steel construction, and

Technical Specs

  • ItemHand Crank Hose Reel
  • Hose Capacity50 ft (3/8 in ID)
  • Overall Height13 in
  • Overall Width6 in
  • Reel FinishPowder Coated
  • EnclosedNot Enclosed
  • Mounting LocationCeiling, Floor, Truck, Wall
  • Includes GooseneckGooseneck Not Included
  • Swivel MaterialBrass
  • Swivel Outlet Size3/8 in
  • Swivel Outlet TypeNPT
  • Swivel Inlet Size3/8 in
  • Swivel Inlet TypeNPT
  • Fasteners IncludedFasteners Not Included
  • Handle Length3 1/2 in
  • Mount Base Width6 in
  • Mounting Hole Center to Center Width4 in
  • Mount Hole Diameter7/16 in
  • Number of Mount Holes4
  • Reel Width4 1/2 in
  • Weight15 lb
  • Bearing ConstructionEPDM
  • Hose Reel Primary Application Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
  • Maximum Operating Pressure 4,000 psi
  • Overall Length 12 in
  • Reel Material Steel
  • Drive Type Hand Crank
  • Includes Hose Hose Not Included
  • Reel Colour Blue
  • Hose Reel Type Wall Mount Hose Reel
  • Swivel Outlet Gender Female
  • Swivel Outlet Thread Size 3/8 in
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 3/8 in
  • Seal Material Nitrile
  • Features "U" Shaped Frame Design, Adjustable Tension Brake, CNC Spun Discs, Heavy Duty Steel Construction, Lightweight
  • Mount Base Height 6 in
  • Base Motion Type Stationary
  • Mounting Hole Center to Center Height 3 in
  • Maximum Operating Temperature 225 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Reel Diameter 5 1/2 in
  • Standards CE
  • For Dual Hose Not For Dual Hose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list