HAND CRANK HOSE REEL: 300 FT (⅜ IN I.D.), 17¾ IN L X 25¾ IN W X 20 ¼ IN H, TFE/P
HAND CRANK HOSE REEL: 300 FT (⅜ IN I.D.), 17¾ IN L X 25¾ IN W X 20 ¼ IN H, TFE/P
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Compact and durablereel features high quality steel construction. Super Swivel(R) design for maximum product delivery. Handles a broad range of pressures, temperatures and chemicals.
Technical Specs
Item Hand Crank Hose Reel
Hose Capacity 300 ft (3/8 in ID)
Overall Height 20 1/4 in
Overall Width 25 3/4 in
Reel Finish Powder Coated
Enclosed Not Enclosed
Mounting Location Bench, Floor, Truck, Wall
Includes Gooseneck Gooseneck Included
Swivel Material Nickel Plated Steel
Swivel Outlet Size 1/2 in
Swivel Outlet Type NPT
Swivel Inlet Size 1/2 in
Swivel Inlet Type NPT
Seal Material TFE/P
Features Heavy Duty and Bolted Construction
Mount Base Height 12 5/8 in
Base Motion Type Stationary
Mounting Hole Center to Center Height 9 in
Maximum Operating Temperature 210 Degrees F
Minimum Operating Temperature 32 Degrees F
Reel Diameter 6 3/8 in
Latch Type Locking
For Dual Hose Not For Dual Hose
Hose Reel Primary Application Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
Maximum Operating Pressure 5,000 psi
Overall Length 17 3/4 in
Reel Material Steel
Drive Type Hand Crank
Includes Hose Hose Not Included
Reel Colour Red
Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Swivel Outlet Gender Male
Swivel Outlet Thread Size 1/2"-14
Swivel Inlet Gender Female
Swivel Inlet Thread Size 1/2"-14
Includes Instructions
Fasteners Included Fasteners Not Included
Handle Length 3 3/4 in
Mount Base Width 15 3/4 in
Mounting Hole Center to Center Width 15 3/4 in
Mount Hole Diameter 1/2 in
Number of Mount Holes 4
Reel Width 12 in
Weight 46 lb
Bearing Construction Permanently Lubricated
Country of Origin United States
(subject to change)
Related Products
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.99
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$468.85
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,208.92
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$469.91
/ EACH
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.08
/ EACH