!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL: 120 FT (¾ IN I.D.), 20 IN L X 16 IN W X 20 IN H, NITRILE, BRASS

HAND CRANK HOSE REEL: 120 FT (¾ IN I.D.), 20 IN L X 16 IN W X 20 IN H, NITRILE, BRASS

SPEEDAIRE

HAND CRANK HOSE REEL: 120 FT (¾ IN I.D.), 20 IN L X 16 IN W X 20 IN H, NITRILE, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 120 FT (¾ IN I.D.), 20 IN L X 16 IN W X 20 IN H, NITRILE, BRASS

HAND CRANK HOSE REEL: 120 FT (¾ IN I.D.), 20 IN L X 16 IN W X 20 IN H, NITRILE, BRASS

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $711.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR4UKX4
  • Mfr. Model # 4UKX4
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 1594
  • Shipping Weight 26.4 lbs

Product Details

Hose Reel, Heavy-Duty (Water/Oil), Hand Crank Drive Type, 3/4 In. (F)NPT Reel Inlet, Hose Included No, Hose Inside Dia. 3/4 In., Hose Length 120 ft., Max. Pressure Rating 1000 psi, Max. Temp. Rating 210 Degrees F, Motor Voltage -, Permanently Lubricated Bearings, Black, Powder Coated Finish, - Construction, Floor, Wall, Bench, Truck Mounting, NBR Seal Type, Copper Swivel Material, -, - Not Included, Width 16 In., Height 20 In., Length 20 In.

Technical Specs

  • ItemHand Crank Hose Reel
  • Hose Capacity120 ft (3/4 in ID)
  • Overall Height20 in
  • Overall Width16 in
  • Reel FinishPowder Coated
  • EnclosedNot Enclosed
  • Mounting LocationFloor
  • Includes GooseneckGooseneck Not Included
  • Swivel MaterialBrass
  • Swivel Outlet Thread Size3/4"-14
  • Swivel Inlet GenderFemale
  • Swivel Inlet TypeNPT
  • Fasteners IncludedFasteners Not Included
  • Mount Base Height20 in
  • Base Motion TypeStationary
  • Mounting Hole Center to Center Height15 in
  • Maximum Operating Temperature140 Degrees F
  • Minimum Operating Temperature-4 Degrees F
  • Reel Diameter20 1/2 in
  • Latch TypeLocking
  • For Dual HoseNot For Dual Hose
  • Hose Reel Primary Application Air, Water
  • Maximum Operating Pressure 300 psi
  • Overall Length 20 in
  • Reel Material Steel
  • Drive Type Hand Crank
  • Includes Hose Hose Not Included
  • Reel Colour Green
  • Hose Reel Type Wall Mount Hose Reel
  • Swivel Outlet Gender Male
  • Swivel Outlet Type NPT
  • Swivel Inlet Thread Size 3/4"-14
  • Seal Material Nitrile
  • Handle Length 5 in
  • Mount Base Width 12 5/8 in
  • Mounting Hole Center to Center Width 10 in
  • Mount Hole Diameter 1/2 in
  • Number of Mount Holes 4
  • Reel Width 20 in
  • Weight 36 lb
  • Bearing Construction Permanently Lubricated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list